Zoro Homepage

Steel, Polypropylene Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Orange

  • Mfr # WR8-423OR

  • Zoro # G9925106


product price: $618.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-423OR
Zoro #
G9925106
UPC #
651588203613
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Depth
12"
Width
36 in
Shelf Width
36 in
Bin Depth
12 in
Bin Width
8 1/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 12 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 12 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 12 in, Bin Color Orange, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes SSB423OR, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.