Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 12 Shelves, Clear

  • Mfr # WR12-116CL

  • Zoro # G9858527


product price:  $1,025.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-116CL
Zoro #
G9858527
UPC #
651588173794
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Shelf Width
36 in
Bin Depth
23 5/8 in
Bin Width
11 1/8 in
Depth
24"
Width
36 in
Height
4 in
Bin HxWxD
(33) 4 in x 11 1/8 in x 23 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Bin Color
Clear
Standards
FDA Approved
Includes
QSB116CL
ESD Conductive
No
Frame Material
Steel
Number of Bins
33
Frame Color
Silver
Shelf Material
Steel
Bin Front Type
Open
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Whole Unit Load Capacity
9,600 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (33) 4 in x 11 1/8 in x 23 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB116CL, Load Capacity per Shelf 800 lb, Number of Bins 33, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.