Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 8 Shelves, Clear

  • Mfr # 1875-SB804CL

  • Zoro # G2189529


product price:  $642.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-SB804CL
Zoro #
G2189529
UPC #
651588298176
Country of Origin
Malaysia

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Height
8 in
Bin HxWxD
(35) 8 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Bin Color
Clear
Standards
FDA Approved
Finish
Powder Coated
ESD Conductive
No
Includes
QSB804CL
Shelf Material
Steel
Number of Bins
35
Frame Color
Gray
Frame Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Shelf Finish
Powder Coated
Whole Unit Load Capacity
3,200 lb
Load Capacity per Shelf
400 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB804CL, Load Capacity per Shelf 400 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.