Steel Enclosed Bin Shelving, 12 in D x 39 in H x 36 in W, 7 Shelves, Red

  • Mfr # CL1239-601RD

  • Zoro # G7791472


product price:  $658.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1239-601RD
Zoro #
G7791472
UPC #
651588006191
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Depth
12"
Shelf Width
36 in
Width
36 in
Height
4 5/8 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
7
Color
Red
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2,400 lb
Finish
Powder Coated
Includes
(36) Euro Drawers, Closed Shelving Unit
Bin Color
Red
ESD Conductive
No
Number of Bins
36
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Includes Bins
Yes
Bin Front Type
Closed
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,400 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.