Shop QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving, 12 in D x 39 in H x 36 in W, 7 Shelves, Yellow

  • Mfr # CL1239-601YL

  • Zoro # G7791506


product price:  $705.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1239-601YL
Zoro #
G7791506
UPC #
651588006214
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Depth
12"
Bin Width
5 9/16 in
Shelf Width
36 in
Width
36 in
Bin Depth
11 5/8 in
Height
4 5/8 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
7
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2,400 lb
Bin Color
Yellow
Finish
Powder Coated
Includes
(36) Euro Drawers, Closed Shelving Unit
ESD Conductive
No
Shelf Material
Steel
Number of Bins
36
Frame Color
Gray
Frame Material
Steel
Bin Front Type
Closed
Shelf Finish
Powder Coated
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
55 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 55 lb, Number of Bins 36, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.