Shop QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving, 18 in D x 39 in H x 36 in W, 7 Shelves, Yellow

  • Mfr # CL1839-602YL

  • Zoro # G7791707


product price:  $774.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1839-602YL
Zoro #
G7791707
UPC #
651588007075
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Depth
18"
Width
36 in
Bin Width
5 9/16 in
Shelf Width
36 in
Bin Depth
17 7/8 in
Height
4 5/8 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 5/8 in

Details

Type
Closed Front
Number of Shelves
7
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2,400 lb
Finish
Powder Coated
Includes
(36) Euro Drawers, Closed Shelving Unit
Bin Color
Yellow
ESD Conductive
No
Number of Bins
36
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Includes Bins
Yes
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Bin Front Type
Closed

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.