Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Clear

  • Mfr # QPRS-202CL

  • Zoro # G2189949


product price: $579.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-202CL
Zoro #
G2189949
UPC #
651588253533
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
6 5/8 in
Height
6 in
Bin HxWxD
(40) 6 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Clear
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Standards
FDA Approved
Bin Color
Clear
Finish
Baked Enamel
Includes
Bins
ESD Conductive
No
Shelf Material
Steel
Number of Bins
40
Frame Material
Steel
Frame Color
Gray
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Includes Bins
Yes
Shelf Finish
Baked Enamel

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (40) 6 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 40, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 64 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.