Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 12 Shelves, Red

  • Mfr # WR12-108RD

  • Zoro # G9843854


product price:  $708.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-108RD
Zoro #
G9843854
UPC #
651588049433
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Depth
18"
Width
36 in
Bin Width
8 3/8 in
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(44) 4 in x 8 3/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Red
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
9,600 lb
Bin Color
Red
Includes
QSB108RD
Standards
NSF
Finish
Chrome
ESD Conductive
No
Shelf Material
Steel
Number of Bins
44
Frame Color
Silver
Frame Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
9,600 lb
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (44) 4 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB108RD, Load Capacity per Shelf 800 lb, Number of Bins 44, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.