Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Rail Floor Rack, 15 in D x 54 in H x 36 in W, Red

  • Mfr # QRU-16S-220230240RD

  • Zoro # G7700901


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Number of Bins
46
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-16S-220230240RD
Zoro #
G7700901
UPC #
651588026533
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Bin Width
4 1/8 in, 5 1/2 in, 8 1/4 in
Depth
20
Width
36 in
Bin Depth
7 3/8 in, 10 7/8 in, 14 3/4 in
Height
3 in, 5 in, 7 in
Bin HxWxD
(12) 7 in x 8 1/4 in x 14 3/4 in, (16) 3 in x 4 1/8 in x 7 3/8 in, (18) 5 in x 5 1/2 in x 10 7/8 in

Details

Number of Bins
46
Color
Red
Load Capacity
600 lb
Finish
Powder Coated
Material
Steel
Item
Bin Rail Floor Rack
Bin Color
Red
ESD Conductive
No
Type
Ultra Stack and Hang
Includes
(12) Mfr. No. QUS240CL, (16) Mfr. No. QUS220CL, (18) Mfr. No. QUS230CL
Rail Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Load Capacity per Rail
37 lb
Whole Unit Load Capacity
600 lb
Rack Color
Gray
Rail Finish
Powder Coated

Description

Bin Rail Floor Rack, Red Bin Color, Bin HxWxD (12) 7 in x 8 1/4 in x 14 3/4 in, (16) 3 in x 4 1/8 in x 7 3/8 in, (18) 5 in x 5 1/2 in x 10 7/8 in, Hang and Stack, Polypropylene, Number of Bins 46, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, (12) Mfr. No. QUS240CL, (16) Mfr. No. QUS220CL, (18) Mfr. No. QUS230CL, Number of Usable Sides 1, Load Capacity per Rail 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.