Steel Pick Rack, 24 in D x 64 in H x 36 in W, 16 Shelves, Blue

  • Mfr # QPRD-209BL
  • Zoro # G9833747
product price: 
$
901.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Number of Shelves
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-209BL
Zoro #
G9833747
UPC #
651588193815
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Bin Width
11 1/8 in
Depth
12"
Width
36 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Height
6 in
Bin HxWxD
(48) 6 in x 11 1/8 in x 11 5/8 in
Bin Height
6 in

Details

Type
Open Front Shelf Bin
Number of Shelves
16
Color
Blue
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Includes
Double Pick Rack
Finish
Powder Coated
Bin Color
Blue
ESD Conductive
No
Number of Bins
48
Frame Material
Steel
Frame Color
Gray
Shelf Material
Steel
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
2
Whole Unit Load Capacity
800 lb
Load Capacity per Shelf
50 lb
Includes Bins
Yes
Bin Material
Polypropylene
Bin Style
Shelf

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (48) 6 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes Double Pick Rack, Load Capacity per Shelf 50 lb, Number of Bins 48, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.