Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Yellow

  • Mfr # 1875-108YL

  • Zoro # G2115456


product price: $827.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-108YL
Zoro #
G2115456
UPC #
651588003930
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
8 3/8 in
Depth
18"
Bin Depth
17 7/8 in
Shelf Width
36 in
Width
36 in
Height
4 in
Bin HxWxD
(48) 4 in x8 3/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
5,200 lb
Includes
QSB108YL
Standards
NSF
Bin Color
Yellow
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Number of Bins
48
Shelf Material
Steel
Shelf Finish
Powder Coated
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (48) 4 in x8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB108YL, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.