Zoro Homepage

Steel Enclosed Bin Shelving, 12 in D x 39 in H x 36 in W, 10 Shelves, Yellow

  • Mfr # CL1239-401YL

  • Zoro # G7791463


product price: $783.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Type
Closed Front Euro Drawer
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-401YL
Zoro #
G7791463
UPC #
651588006054
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Width
36 in
Depth
12"
Height
2 5/8 in
Bin HxWxD
(54) 2 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front Euro Drawer
Number of Shelves
10
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
4,000 lb
Includes
(54) Euro Drawers, Closed Shelving Unit
Finish
Powder Coated
Bin Color
Yellow
ESD Conductive
No
Number of Bins
54
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Usable Sides
1
Whole Unit Load Capacity
4,000 lb
Shelf Finish
Powder Coated
Bin Front Type
Closed
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (54) 2 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 2 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 400 lb, Number of Bins 54, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.