Steel, Polypropylene Bin Shelving, 12 in D x 74 in H x 36 in W, 12 Shelves, Black

  • Mfr # WR12-102BK

  • Zoro # G7735725


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Number of Shelves
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR12-102BK
Zoro #
G7735725
UPC #
651588048733
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Bin Width
6 5/8 in
Shelf Width
36 in
Depth
12"
Width
36 in
Bin Depth
11 5/8 in
Height
4 in
Bin HxWxD
(55) 4 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Black
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Includes
QSB102BK
Standards
NSF
Bin Color
Black
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
55
Includes Bins
Yes
Bin Front Type
Open
Whole Unit Load Capacity
9,600 lb
Load Capacity per Shelf
800 lb
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB102BK, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.