Zoro Homepage

Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 12 Shelves, Black

  • Mfr # WR12-106BK

  • Zoro # G9898777


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-106BK
Zoro #
G9898777
UPC #
651588072998
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Shelf Width
36 in
Width
36 in
Bin Depth
23 5/8 in
Depth
24"
Bin Width
6 5/8 in
Height
4 in
Bin HxWxD
(55) 4 in x 6 5/8 in x 23 5/8 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 23 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB106BK, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.