Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 12 Shelves, Blue

  • Mfr # WR12-104BL

  • Zoro # G2117197


product price:  $716.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR12-104BL
Zoro #
G2117197
UPC #
651588049259
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Depth
18"
Width
36 in
Shelf Width
36 in
Bin Width
6 5/8 in
Height
4 in
Bin HxWxD
(55) 4 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Bin Color
Blue
Standards
NSF
Includes
QSB104BL
ESD Conductive
No
Frame Color
Silver
Number of Bins
55
Shelf Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
9,600 lb
Includes Bins
Yes
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB104BL, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.