Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 12 Shelves, Red

  • Mfr # WR12-104RD

  • Zoro # G2111256


product price:  $707.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-104RD
Zoro #
G2111256
UPC #
651588049310
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Bin Width
6 5/8 in
Shelf Width
36 in
Width
36 in
Depth
18"
Height
4 in
Bin HxWxD
(55) 4 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Includes
QSB104RD
Bin Color
Red
Standards
NSF
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Number of Bins
55
Shelf Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
9,600 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB104RD, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.