Zoro Homepage

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Blue

  • Mfr # 1275-SB801BL

  • Zoro # G7740582


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-SB801BL
Zoro #
G7740582
UPC #
651588002216
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
4 3/8 in
Shelf Width
36 in
Width
36 in
Height
8 in
Bin HxWxD
(56) 8 in x 4 3/8 in x 11 5/8 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (56) 8 in x 4 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 3/8 in, Includes QED801BL, Load Capacity per Shelf 400 lb, Number of Bins 56, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.