polypropylene Bin Shelving, 12 in D x 74 in H x 36 in W, 9 Shelves, Blue

  • Mfr # WR9-201BL

  • Zoro # G7735786


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR9-201BL
Zoro #
G7735786
UPC #
651588127452
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Depth
12"
Shelf Width
36 in
Width
36 in
Bin Width
4 1/8 in
Height
6 in
Bin HxWxD
(64) 6 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
9
Color
Blue
Material
polypropylene
Item
Bin Shelving
Load Capacity
7,200 lb
Finish
Chrome
Standards
NSF
Includes
QSB201BL
Bin Color
Blue
ESD Conductive
No
Frame Color
Silver
Number of Bins
64
Frame Material
Steel
Shelf Material
Steel
Includes Bins
Yes
Shelf Finish
Chrome
Number of Usable Sides
1
Whole Unit Load Capacity
7,200 lb
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (64) 6 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB201BL, Load Capacity per Shelf 800 lb, Number of Bins 64, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.