Steel Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # QPRS-101YL
  • Zoro # G2112726
product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-101YL
Zoro #
G2112726
UPC #
651588025154
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Depth
12"
Width
36 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
4 1/8 in
Height
4 in
Bin HxWxD
(64) 4 in x 4 1/8 in x 11 5/8 in
Bin Height
4 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Includes
(64) Bins, Single Pick Rack
Bin Color
Yellow
Finish
Powder Coated
ESD Conductive
No
Number of Bins
64
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Includes Bins
Yes
Bin Front Type
Open
Number of Usable Sides
1
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
50 lb
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.