Shop AKRO-MILS

Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Stone

  • Mfr # AWS143630240S
  • Zoro # G3336910

product price: 
$
423.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
4
Color
Silver/Stone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AWS143630240S
Zoro #
G3336910
UPC #
032903027846
Country of Origin
Multiple
Number of Shelves
4
Color
Silver/Stone
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Includes
30240
Standards
NSF
Bin Color
Stone
Finish
Chrome
Assembled/Unassembled
Unassembled
ESD Conductive
No
Mobility
Stationary
Number of Bins
36
Frame Material
Steel
Shelf Material
Steel
Frame Color
Silver
Shelf Finish
Chrome
Assembled
Unassembled
Bin Front Type
Open
Number of Usable Sides
1
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Load Capacity per Shelf
500 lb
Bin Material
Polymer
Bin Style
Hang and Stack

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Depth
14"
Width
36 in
Height
74 in
Bin Height
7 in
Bin HxWxD
(36) 7 in x 8 1/4 in x 14 3/4 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (36) 7 in x 8 1/4 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Stone, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes 30240, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 36, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.