Steel Enclosed Bin Shelving, 12 in D x 75 in H x 36 in W, 13 Shelves, Red

  • Mfr # CL1275-601RD

  • Zoro # G9905393


product price:  $1,118.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1275-601RD
Zoro #
G9905393
UPC #
651588006696
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
5 9/16 in
Depth
12"
Width
36 in
Height
4 5/8 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Red
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Cabinet Color
Black
Includes
2KWB5
Bin Color
Red
Finish
Powder Coated
ESD Conductive
No
Number of Bins
72
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Shelf Finish
Powder Coated
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Whole Unit Load Capacity
5,200 lb
Includes Bins
Yes
Bin Front Type
Closed

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes 2KWB5, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.