Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 10 Shelves, Yellow

  • Mfr # 1275-201YL

  • Zoro # G2233878


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-201YL
Zoro #
G2233878
UPC #
651588126530
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
4 1/8 in
Depth
12"
Width
36 in
Shelf Width
36 in
Height
6 in
Bin HxWxD
(72) 6 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
10
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Standards
NSF
Includes
QSB201YL
For Use With
Mfr. No. QSB201YL
Bin Color
Yellow
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Bins
72
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Bin Front Type
Open
Includes Bins
Yes
Whole Unit Load Capacity
4,000 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (72) 6 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB201YL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.