Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Enclosed Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Yellow

  • Mfr # CL1875-602YL

  • Zoro # G9905375


product price: $1,253.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1875-602YL
Zoro #
G9905375
UPC #
651588124253
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Width
36 in
Bin Depth
17 7/8 in
Depth
18"
Bin Width
5 9/16 in
Height
4 5/8 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 17 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Finish
Powder Coated
Bin Color
Yellow
Includes
2KWC6
Cabinet Color
Black
ESD Conductive
No
Frame Material
Steel
Number of Bins
72
Frame Color
Gray
Shelf Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Bin Front Type
Closed
Whole Unit Load Capacity
5,200 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes 2KWC6, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.