Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Blue

  • Mfr # WR5-270BL

  • Zoro # G2113575


product price:  $446.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-270BL
Zoro #
G2113575
UPC #
651588049990
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
18 in
Shelf Width
36 in
Depth
18"
Bin Width
16 1/2 in
Width
36 in
Height
11 in
Bin HxWxD
(8) 11 in x 16 1/2 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Includes
QUS270BL
Standards
NSF
Finish
Chrome
Bin Color
Blue
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Number of Bins
8
Shelf Material
Steel
Bin Front Type
Open
Whole Unit Load Capacity
4,000 lb
Shelf Finish
Chrome
Load Capacity per Shelf
700 lb
Number of Usable Sides
1
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes QUS270BL, Load Capacity per Shelf 700 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.