Zoro Homepage

Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Red

  • Mfr # WR5-270RD

  • Zoro # G2121546


product price: $435.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-270RD
Zoro #
G2121546
UPC #
651588050057
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Depth
18"
Width
36 in
Bin Width
16 1/2 in
Bin Depth
18 in
Shelf Width
36 in
Height
11 in
Bin HxWxD
(8) 11 in x 16 1/2 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Includes
QUS270RD
Standards
NSF
Finish
Chrome
Bin Color
Red
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Number of Bins
8
Shelf Material
Steel
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
160 lb
Whole Unit Load Capacity
800 lb
Shelf Finish
Chrome
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes QUS270RD, Load Capacity per Shelf 160 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.