Zoro Homepage

Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Blue

  • Mfr # QPRD-204BL

  • Zoro # G2190070


product price: $1,762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-204BL
Zoro #
G2190070
UPC #
651588064429
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Height
6 in
Bin HxWxD
(80) 6 in x 6 5/8 in x 17 7/8 in

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (80) 6 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Baked Enamel, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 100 lb, Number of Bins 80, Number of Shelves 8, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 64 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.