Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 27 in H x 36 in W, 3 Shelves, Yellow

  • Mfr # QPRHA-209YL

  • Zoro # G7739006


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-209YL
Zoro #
G7739006
UPC #
651588193372
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Bin Width
11 1/8 in
Bin Depth
11 5/8 in
Depth
12"
Shelf Width
36 in
Width
36 in
Height
6 in
Bin HxWxD
(9) 6 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Yellow
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Finish
Powder Coated
For Use With
Mfr. No. QSB209YL
Includes
(9) Bins, Bench Pick Rack
Bin Color
Yellow
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Number of Bins
9
Shelf Material
Steel
Includes Bins
Yes
Whole Unit Load Capacity
250 lb
Shelf Finish
Powder Coated
Load Capacity per Shelf
80 lb
Number of Usable Sides
1
Bin Front Type
Open

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (9) 6 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 80 lb, Number of Bins 9, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 27 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.