Zoro Homepage

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Ivory

  • Mfr # 1875-103IV

  • Zoro # G9845132


product price: $841.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-103IV
Zoro #
G9845132
UPC #
651588003657
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
4 1/8 in
Width
36 in
Depth
18"
Shelf Width
36 in
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 17 7/8 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (96) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color White, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB103IV, Load Capacity per Shelf 400 lb, Number of Bins 96, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.