Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 X 24 X 12 VENTILATED PLASTIC DUNNAGE PLATFORM

  • Mfr # 362412DPP

  • Zoro # G616542335


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Height
36 in
Material
Polythylene
Depth
12 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362412DPP
Zoro #
G616542335
UPC #
651588228975
Country of Origin
United States

Dimensions

Height
36 in
Depth
12 in
Width
24 in

Details

Load Capacity
500 lb
Material
Polythylene
Item
Dunnage Rack Vented
Color
Black

Description

Polymer Dunnage Rack, vented, 500 lb. load capacity, polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.