
36 X 36 X 12 SOLID PLASTIC DUNNAGE PLATFORM
Mfr # 363612DPS
Zoro # G916542325
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Material
Polythylene
Load Capacity
1,000 lb
Height
36 in
Depth
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363612DPS
Zoro #
G916542325
UPC #
651588229132
Country of Origin
United States
Dimensions
Height
36 in
Depth
12 in
Width
36 in
Details
Item
Dunnage Rack Solid
Material
Polythylene
Load Capacity
1,000 lb
Color
Black
Description
Polymer Dunnage Rack, solid, 1000 lb. load capacity, polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.