
36 X 36 X 12 VENTILATED PLASTIC DUNNAGE PLATFORM
Mfr # 363612DPP
Zoro # G716542303
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
750 lb
Depth
12 in
Height
36 in
Width
36 in
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363612DPP
Zoro #
G716542303
UPC #
651588228999
Country of Origin
United States
Dimensions
Depth
12 in
Height
36 in
Width
36 in
Details
Load Capacity
750 lb
Item
Dunnage Rack Vented
Material
Polythylene
Color
Black
Description
Polymer Dunnage Rack, vented, 750 lb. load capacity, polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.