Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in LOUVERED PANEL UNIT W/32 BLACK BINS

  • Mfr # QLP-3619-210-32BK

  • Zoro # G416533847


product price: $145.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
200 lb
Material
Carbon Steel
Overall Height
19 in
Overall Width
6 in
Number of Bins
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619-210-32BK
Zoro #
G416533847
UPC #
651588020074
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Width
6 in
Overall Length
36 in

Details

Load Capacity
200 lb
Bin Color
Black
Material
Carbon Steel
Number of Bins
32
Item
Louvered Panel Wall Mount
Color
Gray

Description

Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, black bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.