
36inH QTB CABINET WITH 35 CLEAR CUPS
Mfr # QSC-QTB36-35
Zoro # G516533877
product price: $1,370.99
/ea
Free Shipping & Returns
Key Features
Number of Bins
6
Overall Depth
36.5 in
Bin Color
Gray
Color
Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-QTB36-35
Zoro #
G516533877
UPC #
651588123003
Country of Origin
India
Dimensions
Overall Depth
36.5 in
Overall Width
26.25 in
Overall Height
10 in
Details
Number of Bins
6
Bin Color
Gray
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Tip Out Bin Cabinet, 26-1/4''W x 10''D x 36-1/2''H, flush door model, includes: 1 QTB304, 2 QTB305, 2 QTB306 and 1 QTB309 gray tip out bins, gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.