Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X19 HC LOUVERED PANEL W/32 BINS BLACK

  • Mfr # QLP-3619HC-220-32BK

  • Zoro # G816533782


product price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Overall Width
8 in
Load Capacity
200 lb
Material
Carbon Steel
Number of Bins
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-220-32BK
Zoro #
G816533782
UPC #
651588279410
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
8 in
Overall Height
19 in

Details

Color
Oyster White
Bin Color
Black
Load Capacity
200 lb
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Number of Bins
32

Description

Louvered Panel, wall mounted, 36''L x 8''D x 19''H, includes: 32 QUS220, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.