
36X19 HC LOUVERED PANEL W/32 BINS BLUE
Mfr # QLP-3619HC-210-32BL
Zoro # G516533815
product price: $145.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Number of Bins
32
Load Capacity
200 lb
Overall Width
6 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3619HC-210-32BL
Zoro #
G516533815
UPC #
651588279298
Country of Origin
Multiple
Dimensions
Overall Width
6 in
Overall Length
36 in
Overall Height
19 in
Details
Bin Color
Blue
Number of Bins
32
Color
Oyster White
Load Capacity
200 lb
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Description
Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.