
36X19 HC LOUVERED PANEL W/32 BINS GREEN
Mfr # QLP-3619HC-220-32GN
Zoro # G716533813
product price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Bins
32
Load Capacity
200 lb
Overall Height
19 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3619HC-220-32GN
Zoro #
G716533813
UPC #
651588279472
Country of Origin
Multiple
Dimensions
Overall Height
19 in
Overall Length
36 in
Overall Width
8 in
Details
Number of Bins
32
Load Capacity
200 lb
Item
Louvered Panel Wall Mount
Bin Color
Green
Material
Carbon Steel
Color
Oyster White
Description
Louvered Panel, wall mounted, 36''L x 8''D x 19''H, includes: 32 QUS220, green bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.