Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X19 HC LOUVERED PANEL W/32 BINS YELLOW

  • Mfr # QLP-3619HC-210-32YL

  • Zoro # G316533855


product price: $145.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Overall Width
6 in
Overall Height
19 in
Overall Length
36 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-210-32YL
Zoro #
G316533855
UPC #
651588279397
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Overall Height
19 in
Overall Length
36 in

Details

Material
Carbon Steel
Color
Oyster White
Item
Louvered Panel Wall Mount
Bin Color
Yellow
Load Capacity
200 lb
Number of Bins
32

Description

Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, yellow bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.