Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X61 GRAY LOUVERED PANEL WITH BINS BLUE

  • Mfr # QLP-3661-240-28BL

  • Zoro # G516533860


product price: $580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Height
61 in
Load Capacity
1,000 lb
Overall Width
15 in
Number of Bins
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3661-240-28BL
Zoro #
G516533860
UPC #
651588195239
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Width
15 in
Overall Length
36 in

Details

Color
Gray
Bin Color
Blue
Material
Carbon Steel
Load Capacity
1,000 lb
Number of Bins
28
Item
Louvered Panel Wall Mount

Description

Louvered Panel, wall mounted, 36''L x 15''D x 61''H, includes: 28 QUS240, blue bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.