
36X61 GRAY LOUVERED PANEL WITH BINS RED
Mfr # QLP-3661-220-120RD
Zoro # G116533819
product price: $658.99
/eaKey Features
Number of Bins
120
Load Capacity
1,000 lb
Overall Width
8 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3661-220-120RD
Zoro #
G116533819
UPC #
651588194195
Country of Origin
Multiple
Dimensions
Overall Width
8 in
Overall Length
36 in
Overall Height
61 in
Details
Number of Bins
120
Load Capacity
1,000 lb
Bin Color
Red
Color
Gray
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Description
Louvered Panel, wall mounted, 36''L x 8''D x 61''H, includes: 120 QUS220, red bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.