Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X61 HC LOUVERED PANEL W/120 BINS GREEN

  • Mfr # QLP-3661HC-220-120GN

  • Zoro # G416533816


product price: $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Overall Height
61 in
Overall Width
8 in
Material
Carbon Steel
Number of Bins
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3661HC-220-120GN
Zoro #
G416533816
UPC #
651588279755
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Width
8 in
Overall Length
36 in

Details

Load Capacity
1,000 lb
Bin Color
Green
Color
Oyster White
Material
Carbon Steel
Number of Bins
120
Item
Louvered Panel Wall Mount

Description

Louvered Panel, wall mounted, 36''L x 8''D x 61''H, includes: 120 QUS220, green bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.