
36X61 HC LOUVERED PANEL W/60 BINS BLUE
Mfr # QLP-3661HC-230-60BL
Zoro # G916533859
product price: $809.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,000 lb
Number of Bins
60
Overall Width
11 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3661HC-230-60BL
Zoro #
G916533859
UPC #
651588279854
Country of Origin
Multiple
Dimensions
Overall Width
11 in
Overall Length
36 in
Overall Height
61 in
Details
Load Capacity
1,000 lb
Bin Color
Blue
Number of Bins
60
Color
Oyster White
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Description
Louvered Panel, wall mounted, 36''L x 11''D x 61''H, includes: 60 QUS230, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.