Zoro Homepage

39in - 5 SHELF CLOSED UNIT

  • Mfr # CL39-1836-5

  • Zoro # G316545575


product price: $402.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Color
Galvannized
Shelving Material
Carbon Steel
Load Capacity
400 lb
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL39-1836-5
Zoro #
G316545575
UPC #
651588128770
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Width
36 in
Overall Height
18 in

Details

Color
Galvannized
Shelving Material
Carbon Steel
Load Capacity
400 lb
Item
Enclosed Shelving Unit Solid
Number of Shelves
5

Description

IRONMAN, 22 gauge steel shelving, closed, 18''W x 36''L x 39''H, 400 lb. load capacity per shelf, includes: 5 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.