Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SHELF OPEN UNIT W/12 BINS CLEAR

  • Mfr # 1839-SB808CL

  • Zoro # G016532523


product price: $411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Bin Color
Clear
Material
Carbon Steel
Overall Depth
18 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1839-SB808CL
Zoro #
G016532523
UPC #
651588298114
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in

Details

Color
Galvanized
Bin Color
Clear
Material
Carbon Steel
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Bins
12
Number of Shelves
4

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 4 shelves, 12 17-7/8''L x 8-3/8''W x 8''H QSB808 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.