Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SHELF OPEN UNIT W/9 BINS CLEAR

  • Mfr # 1239-SB809CL

  • Zoro # G916532043


product price: $278.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Load Capacity
400 lb
Number of Bins
9
Number of Shelves
4
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-SB809CL
Zoro #
G916532043
UPC #
651588297971
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in

Details

Bin Color
Clear
Load Capacity
400 lb
Number of Bins
9
Number of Shelves
4
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 4 shelves, 9 11-5/8''L x 11-1/8''W x 8''H QSB809 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.