
4-TIER DB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x36x81in
Mfr # WRDBS4-74-2436EP-LH33C
Zoro # G016545523
product price: $1,420.99
/eaKey Features
Number of Shelves
4
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
80 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDBS4-74-2436EP-LH33C
Zoro #
G016545523
UPC #
651588138120
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
80 in
Overall Length
36 in
Details
Number of Shelves
4
Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Color
Chrome
Material
Carbon Steel
Description
Wire Enclosed Cart, mobile, 36''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes and 2 label holders, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.