Zoro Homepage

4-TIER DB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x60x81in

  • Mfr # WRDBS4-74-2460EP-LH57C

  • Zoro # G516545511


product price: $1,590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Carbon Steel
Overall Length
60 in
Color
Chrome
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-74-2460EP-LH57C
Zoro #
G516545511
UPC #
651588138168
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Overall Height
80 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Color
Chrome
Number of Shelves
4

Description

Wire Enclosed Cart, mobile, 60''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes and 2 label holders, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.