
4-TIER MOB CART CHROME W/ INLAY & LH 18x48x80in
Mfr # M1848C47-LH45C
Zoro # G616545138
product price: $501.99
/eaKey Features
Load Capacity
1,200 lb
Overall Width
18 in
Overall Height
80 in
Overall Length
48 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1848C47-LH45C
Zoro #
G616545138
UPC #
651588135167
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
80 in
Overall Length
48 in
Details
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Cart Stem Caster
Number of Shelves
4
Description
Mobile Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.