
4-TIER MOB CART CHROME W/ INLAY & LH 18x60x80in
Mfr # M1860C47-LH57C
Zoro # G816545099
product price: $695.99
/eaKey Features
Number of Shelves
4
Load Capacity
1,200 lb
Color
Chrome
Overall Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860C47-LH57C
Zoro #
G816545099
UPC #
651588135181
Country of Origin
Multiple
Dimensions
Overall Length
60 in
Overall Width
18 in
Overall Height
80 in
Details
Number of Shelves
4
Load Capacity
1,200 lb
Color
Chrome
Item
Cart Stem Caster
Material
Carbon Steel
Description
Mobile Cart, 60''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.