Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-TIER MOB CART CHROME W/ INLAY & LH 24x36x69in

  • Mfr # M2436C46-LH33C

  • Zoro # G316545186


product price: $467.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436C46-LH33C
Zoro #
G316545186
UPC #
651588135082
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
36 in

Details

Number of Shelves
4
Item
Cart Stem Caster
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome

Description

Mobile Cart, 36''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.