4-TIER MOB CART CHROME W/ INLAY & LH 24x48x69in

  • Mfr # M2448C46-LH45C

  • Zoro # G516545092


product price: $654.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Length
48 in
Load Capacity
1,200 lb
Number of Shelves
4
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448C46-LH45C
Zoro #
G516545092
UPC #
651588135105
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
69 in

Details

Color
Chrome
Item
Cart Stem Caster
Load Capacity
1,200 lb
Number of Shelves
4
Material
Carbon Steel

Description

Mobile Cart, 48''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.